MIG Welding Wire, ER2209, 0.045", 33 lb

  • Mfr # ED035027

  • Zoro # G803497721


product price:  $897.99
/ea
Free Shipping & Returns

Key Features

Welding Current Designation
DCEP
Shielding Type
Gas-Shielded
Material
Stainless Steel
Wire Type
Solid
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED035027
Zoro #
G803497721
UPC #
015082584973
Country of Origin
Sweden

Dimensions

Wire Diameter
0.045 in
Arbor Hole Diameter
2 1/16 in
Spool Width
4 1/4 in
Spool Diameter
11 13/16 in

Details

Item
MIG Welding Wire
Welding Current Designation
DCEP
Shielding Type
Gas-Shielded
Material
Stainless Steel
Wire Type
Solid
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Series
Blue Max MIG 2209
AWS Classification
ER2209
Spool Type
Steel Spool
For Material Type
Stainless Steel to Stainless Steel
Weight
33 lb
Compatible Shielding Gas
98% Argon/2% Carbon Dioxide
For Material Grade
2205, 2304, S31200, S31500, S31803, S32304
Standards
AWS A5.9
Process
MIG Welding (GMAW)
Tensile Strength (Minimum Required)
93 ksi
Yield Strength (Minimum Required)
93 ksi

Description

MIG Welding Wire, AWS Classification ER2209, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Yield Strength (Minimum Required) 93 ksi, Spool Type Steel Spool, Series Blue Max MIG 2209, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 2205, 2304, S31200, S31500, S31803, S32304, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 93 ksi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.