Leather Palm Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Green, L, 12 PK

  • Mfr # 83-6563/L

  • Zoro # G803519522


product price:  $47.89
/pk 12, $3.99/ea

Key Features

Color
Green
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83-6563/L
Zoro #
G803519522
UPC #
616314007538
Country of Origin
India

Dimensions

Glove Size
L
Glove Length
10 19/32 in
Size- Alpha
L
Cuff Length
2 1/2 in
Size- Numeric
9
Glove Length Style
Standard

Details

Item
Leather Palm Gloves
Color
Green
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Standard
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Glove Back Color
Green/Red
Brand and Series
PIP(R) 83-6563
ANSI/ISEA Abrasion Level
Not Rated
Touchscreen Compatible
No
Leather Glove Liner Type
Unlined
Minimum Temperature
Not Rated
Leather Color
Gray
Includes Double Palm
No
Glove Leather Grade
B
Reflective Backing
No
Series
83-6563
EN 388 Impact Rated
No
EN 388 Rating
Not Tested
Palm Color
Gray
Pairs Per Package
12
Cuff Material
Rubberized Safety Cuff
Anti-Static
No
Palm Style
Single Layer
Hand Protection Style
Glove
Sold As
Pair
Cuff Color
Blue
Oil-Resistant
No
Insulated
No
Glove Construction
Cut and Sewn
Palm Material
Cowhide
Leather Coverage Style
Leather Palm
Stitching Material
Kevlar(R)
Glove Hand Style
Left and Right
Standards
Not Tested
Leather Glove Style
Work
Glove Back Material
Cotton Canvas
Includes Reinforced Thumb Crotch
No
Biodegradable
Non-Biodegradable
Pairs per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Tested, Glove Length 10 19/32 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.