Nitrile, lightly textured, Palm, Gray; White, M 1 PR

  • Mfr # 389-M

  • Zoro # G803533436


product price:  $2.29
/pr
Sold in multiples of 12 for $27.48

Key Features

Color
Gray; White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
lightly textured
Standards
EN 388
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
389-M
Zoro #
G803533436
UPC #
65537012377
Country of Origin
China

Dimensions

Glove Size
M
Size
Medium

Details

Color
Gray; White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
lightly textured
Standards
EN 388
Glove Construction
Seamless knit

Description

Hard-wearing nitrile coating, lightly textured finish, polyester seamless knit shell, extended snug-fitting wrist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.