Plastic Filament, 3D Printer

  • Mfr # CR-PETG White

  • Zoro # G803614838


product price:  $27.15
/ea

Key Features

Material
PETG
For Use With
CR Series FDM 3D Printers
Weight
1.00 kg
Diameter
1.75 mm
Max. Printed Part Temperature
482 Degrees F (250 Degrees C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR-PETG White
Zoro #
G803614838
UPC #
-
Country of Origin
China

Dimensions

Diameter
1.75 mm

Details

Item
3D Printing Filament
Material
PETG
Color
White
For Use With
CR Series FDM 3D Printers
Weight
1.00 kg
Max. Printed Part Temperature
482 Degrees F (250 Degrees C)
Features
Moisture Resistance, Odorless
Max. Extrude Temperature
518 Degrees F (270 Degrees C)
Min. Printed Part Temperature
446 Degrees F (230 Degrees C)
Min. Extrude Temperature
446 Degrees F (230 Degrees C)
Print Surface Temperature - Maximum
176 Degrees F
Spool Weight
1.00 kg
Hot End Nozzle Temperature - Minimum
446 Degrees F
Compatible Printer Series
CR
Print Surface Temperature - Minimum
158 Degrees F
Hot End Nozzle Temperature - Maximum
518 Degrees F
Series
CR

Description

3D Printing Filament, PETG, White, Diameter 1.75 mm, 1.00 kg, Max. Extrude Temperature 518 Degrees F (270 Degrees C), Color Family Whites, For Use With CR Series FDM 3D Printers, Min. Printed Part Temperature 446 Degrees F (230 Degrees C), Max. Printed Part Temperature 482 Degrees F (250 Degrees C), Min. Extrude Temperature 446 Degrees F (230 Degrees C), Durometer Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.