CHEMICAL TCA 10 PERCENT 500ML

  • Mfr # LC262301

  • Zoro # G803615606


product price:  $43.89
/ea

Key Features

Product Type
Trichloroacetic Acid
Shelf Life
12 mo
Chemical Container Type
Bottle
Calibration Certificate
NIST
Shipping Restrictions
Dot - Trichloroacetic Acid, Solution/UN2564
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC262301
Zoro #
G803615606
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Trichloroacetic Acid
Product Type
Trichloroacetic Acid
Shelf Life
12 mo
Chemical Container Type
Bottle
Calibration Certificate
NIST
Shipping Restrictions
Dot - Trichloroacetic Acid, Solution/UN2564
Chemical Grade
Lab
Concentration
10 % w/v
Chemical Container Material
Amber Glass
Chemical Formula
C2HCl3O2
CAS Number
76-03-9, 7732-18-5
Quantity
500
Volume
500 mL
REMOVE - Previous PI Node
T
Container Type
Bottle
Form
Liquid
Standards
Traceable to NIST
Container Material
Amber Glass

Description

Trichloroacetic Acid, Concentration 10 Percent w/v, CAS Number 76-03-9, 7732-18-5, Chemical Formula C2HCl3O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Dot - Trichloroacetic Acid, Solution/UN2564, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.