Female UnThrd Spacer, , #12 Screw Size, Stainless Steel, 1-1/2 in Overall Lg

  • Mfr # S1143-M07-F16-J

  • Zoro # G8036428


product price:  $15.39
/ea
Sold in multiples of 10 for $153.90

Key Features

System of Measurement
Inch
For Screw Size
#12
Overall Length
1-1/2 in
Material
Stainless Steel
Outside Diameter
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S1143-M07-F16-J
Zoro #
G8036428
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#12
Overall Length
1-1/2 in
Outside Diameter
3/8"

Details

Item
Female UnThrd Spacer,
System of Measurement
Inch
Material
Stainless Steel

Description

Female UnThrd Spacer,

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.