
Bestorq Banded Belt Model 5/5VK2080 - 208 in Outside Length - 3.125 in Top Width
Mfr # 5/5VK2080
Zoro # G803647058
product price:Â $829.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded Belt
Outside Length
208 in
Number of Ribs
5
Top Width
3.125 in
Material
Kevlar (Aramid) and Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5/5VK2080
Zoro #
G803647058
UPC #
-
Country of Origin
Singapore
Dimensions
Outside Length
208 in
Top Width
3.125 in
Height
0.546 in
Details
V-Belt Type
Banded Belt
Number of Ribs
5
Material
Kevlar (Aramid) and Rubber
For Use With
Lawn and Garden
Temp. Range
-60 F to 176 F
Standards
RMA
Weight
13.9 lbs.
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Application
Lawn and Garden
Storage Temp.
40F-100F
Banded Belt
Yes
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 3.1 inches Material: Kevlar Number of Ribs: 5 Outside Circumference: 208inches Depth: 0.53 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.