
Coated Work Gloves, Nitrile/Polyurethane, Utra-Fine Micro-Foam, 3/4 Coating, Grey/Black, L-9 1 PR
Mfr # DX1040
Zoro # G803678113
product price:Â $4.19
/pr
Sold in multiples of 2 for $8.38
Key Features
Glove Size
L-9
Color
Grey/Black
Glove Coating Material
Nitrile/Polyurethane
Glove Coating Coverage
3/4 Coating
Glove Coating Finish
Utra-Fine Micro-Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DX1040
Zoro #
G803678113
UPC #
818187015034
Country of Origin
China
Dimensions
Glove Size
L-9
Size
Large
Details
Item
Coated Work Gloves
Color
Grey/Black
Glove Coating Material
Nitrile/Polyurethane
Glove Coating Coverage
3/4 Coating
Glove Coating Finish
Utra-Fine Micro-Foam
Standards
ANSI/ISEA 105 2016, CE, EN388:2016
Features
Touchscreen Compatible; Elastic Cuff Style; EN388 Rating: 4X21A
Leather Palm Type
Coated
Special Features
Finished Hem Style
Textured
Nitrile Dotted Palm/Fingers Coating Texture
Palm Construction
Seamless Knit
ANSI/ISEA Cut Level
A1
Finger Style
Full Finger
Cuff Style
Knit Wrist
Insulated
No
Application
Assembly, Automotive, Drilling and Production, Construction, Capentry, Maintainance and Repair, Final Assembly, Machine Shops, Manufacturing, Metal Fabrication, Parts Cleaning, Precision Assembly, Production, Small Parts Handling, Wiring
Glove Lining Material
Nylon/Spandex
Coating Type
Dipped
Description
DuraDex 15-Gauge Seamless Nylon/Spandex Gloves with a Ultra-Fine Micro-Foam Nitrile 3/4 Coating
- 15-Gauge, seamless high-density nylon/spandex liner provides increased comfort and breathability to help reduce finger fatigue while keeping hands cool and dry
- Ultra-thin dura-foam nitrile coating is soft, flexible and provides outstanding abrasion resistance and grip in wet, dry and oily conditions
- 3/4 dip palm and coated fingers helps prevent water and debris from permeating the glove
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.