Hi-Vis Cut Resistant Coated Gloves, Cut Level A5 , Dipped , Polyurethane , Smooth , L ( 9 ) 12 PK

  • Mfr # 48-73-8952B

  • Zoro # G803678120


product price:  $149.97
/pk 12, $12.50/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Lime
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-73-8952B
Zoro #
G803678120
UPC #
045242597284
Country of Origin
China

Dimensions

Glove Size
L ( 9 )
Glove Length
9.8 in
Thickness
13 gauge
Size - Numeric
9

Details

Item
Hi-Vis Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Lime
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Polyester
Glove Construction
Seamless Knit
Fabric Weight
2.88 oz
Sold As
Pair
Standards
CE, EN 388
Cut-Resistance Coverage
CUT 5
Glove Hand Style
Left and Right
Palm Type
Coated
Pairs per Package
12
Hand Protection Style
Glove
ANSI/ISEA Puncture Level
3
Glove Coating Color
Black
Cuff Color
Yellow, Red
Reflective Backing
No
Knit Material Color
Lime
EN 388 Rating
4X43E
Finger Coverage
Full Finger
Touchscreen Compatible
Yes
ANSI/ISEA Cut Level - 2011
5
Includes Finger Fourchettes
No
Double-Dipped
No
Palm Style
Single Layer
Reversible
No
Insulated
No
Lint-Free
No
Latex-Free
Yes
EN 388 Impact Rated
No
ANSI/ISEA Needlestick Level - Palm
3
Hem Style
Finished
Knuckle Protection Material
Polyurethane
Includes Reinforced Thumb Crotch
No
Glove Features
Touchscreen Compatible
Silicone-Free
No
Glove Styles
Seamless Knit

Description

Work Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 3, Additional Hazard Protection Cut-Resistant, EN 388 Rating 4X43E, Standards CE, EN 388, Knuckle Protection Material Polyurethane, Insulated No, Base Coating Material Polyurethane, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.