Carbide Bur, Pointed Tree, 3/4, 1/4 Shank

  • Mfr # 310-001144

  • Zoro # G8038703


product price:  $71.29
/ea
Sold in multiples of 2 for $142.58

Key Features

Cutting Edge Type
Single Cut
Shape
Pointed Tree
Cutter Dia.
3/4"
Length of Cut
1-1/2 in
Trade Number
SG-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
310-001144
Zoro #
G8038703
UPC #
888226067171
Country of Origin
United States

Dimensions

Cutter Dia.
3/4"
Length of Cut
1-1/2 in
Overall Length
3 1/4 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
3/4 in
Head Length
1 1/2 in

Details

Cutting Edge Type
Single Cut
Shape
Pointed Tree
Trade Number
SG-15
Type
Single Cut
Item
Carbide Bur
Shank Material
Steel
Application
Metalworking, Milling, Acute Angle Milling and Narrow Contouring
Head Shape
Tree
Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, , Stainless Steel, Steel, Titanium
Max. Speed
65,000 RPM
Material Category Application
Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
End Type
Pointed
Cut Type
Single
Abrading Application
Acute Angle Milling, Metalworking, Milling, Narrow Contouring
Head Material
Carbide
Head Material Grade
C2 Submicron
Number of Ends
Single End
Coating
Bright (Uncoated)
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Operating Speed - Maximum
35,000 RPM
List Number
310G
System of Measurement
Inch

Description

Carbide Bur, End Type Pointed, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/4 in, Head Length 1 1/2 in, Included Angle Not Applicable, Overall Length 3 1/4 in, Trade Number SG-15, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Tree, Operating Speed - Maximum 35,000 RPM, List Number 310G, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.