Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00857FGSU
Zoro #
G8038786
UPC #
071798308579
Country of Origin
United States
Dimensions
Trim Length
3 1/8 in
Block Size
24 in
Broom Handle Diameter
15/16 in
Broom Width
24"
Broom Handle Length
61 in
Details
Bristle Material
Polypropylene
Bristle Color
Yellow
Block Material
Polypropylene
Handle Color
Yellow
Item
Push Broom
Broom Handle Tip Material
Fiberglass
Chemical Resistant
No
Broom Handle Material
Fiberglass
Broom Grade
Medium-Duty
Broom Application
Any Surface
Broom Connection Type
Bolt-On
Description
Push Broom, Bristle Material Polypropylene, Bristle Color Yellow, Block Material Polypropylene, Handle Color Yellow, Chemical Resistant No, Acid Resistant No, Color Coding System No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.