1/2" Drive 90 Geared Teeth Teardrop Head Hand Ratchet, 16.9" L, Full Polish Chrome Finish, 81370T
Mfr # 81370T
Zoro # G8039027
product price:Â $71.49
/eaKey Features
Drive Size
1/2"
Number of Geared Teeth
90
Head Style
Teardrop
Overall Length
16.9"
Finish
Full Polish Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
81370T
Zoro #
G8039027
UPC #
099575083709
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Overall Length
16.9"
Head Width
1.72 in
Head Thickness
0.64 in
Details
Item
Hand Ratchet
Number of Geared Teeth
90
Head Style
Teardrop
Finish
Full Polish Chrome
Min. Arc Swing
4 Degrees
Reversing
Yes
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Head Movement
Flexible
Tether Capable
Not Tether Capable
Tether Style
Not Tether Capable
Repair Kit
81339T
Handle Type
Flex
Standards
ANSI, ASME B107.10
Material
Alloy Steel
Description
This GearWrench 81370T 1/2" Drive 16.9" Teardrop Hand Ratchet is a must-have tool for your workshop. With it, you will be able to tighten and loosen nuts and bolts easily. The hand ratchet has a flexible head that moves 360 degrees with no tools required. Its full polish chrome finish looks sleek and stylish in any setting. It has 90 geared teeth that provide more torque than standard hand ratchets, so you can get the job done faster. The handle is made of teardrop shaped metal which offers superior grip when in use. If you are looking for an all rounder in your workshop, the GearWrench Hand Ratchet is the tool to have on hand.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.