1-3/8" Bi-Metal Hole Saw
Mfr # MHS22
Zoro # G8039879
product price:Â $7.59
/eaKey Features
Primary Saw Application
Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood
Tooth Material
Bi-Metal
Application
Stainless Steel, Machinable Metal, Nail Embedded Wood, Plastic
Max. Cutting Depth
1 7/8 in
Arbor Design
Arbor Not Included
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MHS22
Zoro #
G8039879
UPC #
050326177221
Country of Origin
United States
Dimensions
Max. Cutting Depth
1 7/8 in
Thread Size
5/8"-18
Saw Dia.
1-3/8"
Pilot Drill Size
1/4 in dia x 3 3/32 in L
Pilot Drill Length
3 1/8 in
Cutting Depth - Maximum
1 7/8 in
Pilot Drill Diameter
1/4 in
Overall Diameter
1 3/8 in
Details
Primary Saw Application
Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood
Tooth Material
Bi-Metal
Application
Stainless Steel, Machinable Metal, Nail Embedded Wood, Plastic
Arbor Design
Arbor Not Included
Teeth per Inch
5/6
Tooth Material Grade
M42
Replacement Pilot Drill No.
Mfr. No. MAPD3C
Item
Hole Saw
Replacement Arbor No.
Mfr. No. MA45PS
Impact Rated
Not Impact Rated
Hole Saw Product Grouping
Hole Saws
Primary Material Application
Steel
Materials Cut
Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood
For Workpiece Material
Machinable Metals, Nail Embedded Wood, Plastic, Stainless Steel, Wood
Description
Morse, MHS22 (177221), 1-3/8" (35mm) diameter, bimetal hole saw is designed for general purpose use, cutting a wide range of materials including stainless steel, machinable metals, wood and plastic. Aggressive, positive rake tooth profile penetrates material easier and faster. Unique side slot increases leaverage access for various thicknesses of materials, easing slug removal. One (1) hole saw per box. Seperate arbor required, use Morse M35 (139045), MA35PSN (139052) or MA45PSN (139069). To optimize performance consider using Morse CUTLUBE (121408).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.