Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM200R
Zoro #
G8040532
UPC #
834018000314
Country of Origin
Unknown
Dimensions
Overall Depth
13 in
Inside Width
22 1/4 in
Inside Height
14 in
Overall Height
14 1/8 in
Inside Depth
12 3/4 in
Overall Width
22 1/2 in
Details
Item
Portable Tool Box
Material
16 gal. Steel
Color
Red
Features
16 ga. steel construction with welded seams-no spot welding. Powder Coated finish, Holds both metric or S.A.E. tools, Lid secures tools in position when closed, Locking latch secures tools from unauthorized use, Lock cylinder has double-cut keys for easier
Finish
Powder Coated
Storage Capacity
2,890 cu. in.
Number of Pieces
1
Number of Trays
1
Handle Design
Sturdy Side Handles
Locking System
Lock Cylinder with Double Cut Keys
Number of Handles
2
Drawer Slides
None
Number of Drawers
0
Description
Portable Tool Box, Material 16 gal. Steel, Overall Depth 13 in, Overall Height 14 1/8 in, Overall Width 22 1/2 in, Locking System Lock Cylinder with Double Cut Keys, Color Red, Features 16 ga. steel construction with welded seams-no spot welding. Powder Coated finish, Holds both metric or S.A.E. tools, Lid secures tools in position when closed, Locking latch secures tools from unauthorized use, Lock cylinder has double-cut keys for easier, Number of Drawers 0, Number of Handles 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.