Sockets, 3/8" Drive 7/16" 6 Point SAE Sh, CMMT43331

  • Mfr # CMMT43331

  • Zoro # G804105120


product price:  $6.89
/ea

Key Features

Drive Size
3/8"
Finish
Full Polish Chrome
SAE or Metric
SAE
Number of Points
6
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMMT43331
Zoro #
G804105120
UPC #
885911586818
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Sockets, 3/8" Drive 7/16" 6 Point SAE Sh
Finish
Full Polish Chrome
SAE or Metric
SAE
Number of Points
6
Number of Pieces
1
Measurement Type
SAE
Includes
3/8-in. Drive 7/16-in. 6 Point SAE Shallow Socket {{1}}

Description

Sockets, 3/8 In. Drive 7/16 In. 6 Point SAE Sh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.