Floor Fan, 3 Speeds, Silver, Wall and Ceiling Bracket

  • Mfr # 61LD81

  • Zoro # G804177103


product price:  $54.39
/ea

Key Features

Height
14 in
Includes
Wall and Ceiling Bracket
Voltage
120V AC
Watts
60/65/70 W
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61LD81
Zoro #
G804177103
UPC #
-
Country of Origin
China

Dimensions

Height
14 in
Width
16 in
Depth
6 in
Fan Cord Length
9 ft
Blade Diameter
12 in

Details

Includes
Wall and Ceiling Bracket
Item
Floor Fan
Voltage
120V AC
Watts
60/65/70 W
Head Tilt Adjustment
90 Degrees
Number of Speeds
3
Battery Requirements
N
Housing Finish
Painted
Includes Remote Control
No
Air Flow
600/800/1050 cfm
Features
Open Air Over
Color
Silver
Oscillation
Non-Oscillating
Amps
0.60/0.55/0.50 A
Fan Mounting Location
Floor
Fan Power Source
Plug-In
Wheeled Base
Stationary
Electrical Connection - Fans
Terminals
Blade Material
Aluminum
Bearing Type
Sleeve
Hz
60 Hz
Number of Conductors
3
Fan Housing Material
Steel
Fan Shape
Round
NEMA Plug Configuration
5-15P
Includes Batteries
No
Number of Blades
3
Standards
cULus Listed E19455, OSHA Compliant Wire Guards
RPM
1430/1320/1200 RPM
Guard Material
Steel
Sound Level
56 dB
Motor HP
1/10 hp
Environmental Applications
Office; Desk

Description

Floor Fan, Overall Style - Fans Floor, Fan Mounting Location Floor, Number of Speeds 3, Non-Oscillating, Fan Cord Length 9 ft, Fan Power Source Plug-In, 60/65/70 W Watts, 1430/1320/1200 RPM RPM, Number of Blades 3, 0.60/0.55/0.50 A Amps, Height 14 in, Width 16 in, 60 Hz Hz, Bearing Type Sleeve, Blade Material Aluminum, Steel, 3, 5-15P, Silver, cULus Listed E19455, OSHA Compliant Wire Guards, Wall and Ceiling Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.