3/8-in Drive Digital Torque Wrench

  • Mfr # CMMT99435

  • Zoro # G804180769


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Includes
3/8-in. Drive Digital Torque Wrench {{1}}
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CMMT99435
Zoro #
G804180769
UPC #
885911610292
Country of Origin
Taiwan, Province of China

Details

Finish
Polished Chrome
Includes
3/8-in. Drive Digital Torque Wrench {{1}}

Description

The CRAFTSMAN - CMMT99435 is a high-quality combination wrench, perfect for various industrial settings. This versatile tool comes with all essential components required for optimal performance, including different types of bits, drivers, wrenches to adapters and other related tools. The exterior coating or finish on the wrench contributes towards its durability and resistance against wear and tear.
This product also features a 3/8 In. Drive Digital Torque Wrench SOCKET ADAPTER in Black Phosphate. It has an output drive size of 1/2 in (M) Square and an input drive size of 1/4 in (M) Hex. Both drives are male gendered.
Key Features:

  • Includes all necessary components for optimal performance

  • Durable finish resistant to wear and tear

  • Comes with a 3/8 In. Drive Digital Torque Wrench SOCKET ADAPTER

  • Output Drive: 1/2 in (M) Square; Input Drive: 1/4 in (M) Hex
  • Restrictions

    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.