This item is Discontinued.

Pip Grippaz Skins, GLOVE, 4.5 mil Palm, Nitrile, Powder-Free, 2XL ( 11 ), 100 PK, Blue 67-305/XXL

Grippaz Skins, GLOVE, 4.5 mil Palm, Nitrile, Powder-Free, 2XL ( 11 ), 100 PK, Blue (Discontinued)

  • Mfr # 67-305/XXL
  • Zoro # G804223398
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
67-305/XXL
Zoro #
G804223398
UPC #
616314620287
Country of Origin
Thailand

Dimensions

Size
2XL ( 11 )
Palm Thickness
4.5 mil
Length
12 in
Size - Numeric
11
Size- Alpha
2XL
Finger Thickness
4.5 mil
Cuff Thickness
4.5 mil
Nominal Palm Thickness
5 mil

Details

Item
GLOVE
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Chemical-Resistant, Food-Grade
Standards
21 CFR, ASTM D257, EN 374, TAA Compliant
Series
Grippaz Skins
Sterile/Non-Sterile
Non-Sterile
Glove Treatments
Powder-Free
Double Gloving Method
Inner/Outer
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Texture Location
Full
Features
Extended Cuff
Texture
Fish Scale
Color Family
Blue
Tested for Chemotherapy Drugs
No
Cuff Style
Beaded
Tested for Fentanyl Protection
No
Silicone-Free
Yes
Acceptable Quality Level (AQL)
1.5
Anti-Static
No

Description

GLOVE, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Blue, Cuff Style Beaded, Cuff Thickness 4.5 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, Double Gloving Method Inner/Outer, Features Extended Cuff, Finger Thickness 4.5 mil, Latex-Free Yes, Length 12 in, Material Nitrile, Palm Thickness 4.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards 21 CFR, ASTM D257, EN 374, TAA Compliant, Sterile/Non-Sterile Non-Sterile, Texture Fish Scale

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.