DOT Container Placard, B-120 Premium Fiberglass, 10-3/4" W x 10-3/4" H
Mfr # 60416
Zoro # G804390687
product price:Â $16.99
/eaKey Features
Width
10-3/4"
Height
10-3/4"
Material
B-120 Premium Fiberglass
Legend/Background Color
Black/Orange
Legend
Oxidizer 5.2 With Pictogram
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
60416
Zoro #
G804390687
UPC #
754473604165
Country of Origin
United States
Dimensions
Width
10-3/4"
Height
10-3/4"
Label Height
10 3/4 in
Label Width
10 3/4 in
Details
Item
DOT Container Placard
Material
B-120 Premium Fiberglass
Legend/Background Color
Black/Orange
Legend
Oxidizer 5.2 With Pictogram
Class
5.2
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
DOT/UN Product Form
Placard
Hazard Class
Class 5 (Oxidizing Agents & Organic Peroxides)
Language
English
Container Label/Placard Type
Hazardous Class
Product Type
DOT Container Placard
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 5 (Oxidizing Agents & Organic Peroxides), DOT/UN Product Form Placard, Label Width 10 3/4 in, Label Height 10 3/4 in, Material B-120 Premium Fiberglass
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.