Antifatigue Mat, 6 ft L x 4 ft W, 1 in Thickness, Vinyl, Marble, Gray/White

  • Mfr # 970S0046GY

  • Zoro # G804397464


product price: $443.15
/ea
Free Shipping & Returns

Key Features

Length
6 ft
Material
Vinyl Surface With Dense Closed PVC Foam Base
Thickness
1 in
Surface Material
Vinyl
Mat Surface Pattern
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
970S0046GY
Zoro #
G804397464
UPC #
662641814868
Country of Origin
United States

Dimensions

Length
6 ft
Width
4 ft
Thickness
1 in
Width and Length
4 ft x 6 ft

Details

Item
Antifatigue Mat
Color
Gray/White
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
Mat Surface Pattern
Marble
Edge Style
Beveled
Standards
NFSI; ASTM G-21; ASTM C1028-96; ASTM D3884-01; ASTM D412; ASTM D1004; ASTM D2240; ASTM E648-94A
Reversible
No
NSF/ANSI 52
No
Compression Deflection
@ 20 %/sq. in. 0.237 in.@ 40 %/sq. in. 0.325 in.
X-Ray Detectable
No
Surface Texture
Smooth
Brake Fluid Resistant
No
Anti-Slip Backing
Yes
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Antifatigue
Yes
DOC FF1-70 Rating
Yes
Anti-Slip Surface
Yes
Welding Safe
No
Antimicrobial
No
Type
Anti-Fatigue Matting
USDA Certified
No
Weight
2 lb/sq ft
Backing Material
Closed Cell PVC Foam
Number of Beveled Edges
4
Metal Detectable
No
NFSI High Traction Certified
Yes
Series
970 Marble Sof-Tyle(TM) Grande(TM)
Critical Radiant Flux Class Rating
Class 1
Number of Border Stripes
0
Durometer Rating
85
Autoclavable
No
Washdown Safe
No
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Mat Shape
Rectangle
Surface Design
Marble
Backing Characteristics
Insulation, NFSI, RedStop, Wear-Resistant
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Thermally Insulating
Yes
Other Standards
ASTM C1028-96, ASTM D1004, ASTM D2240, ASTM D3884-01, ASTM D412, ASTM E648-94A

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 970 Marble Sof-Tyle(TM) Grande(TM), Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Smooth, NSF/ANSI 52 No, Reversible No, Surface Design Marble, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.