Safety Gloves, Cut Level A4 , Foam Nitrile , Smooth , 3XL 1 PR

  • Mfr # 3025-XXXL (12)

  • Zoro # G804403387


product price:  $17.69
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3025-XXXL (12)
Zoro #
G804403387
UPC #
810070604837
Country of Origin
Multiple

Dimensions

Glove Size
3XL
Glove Length
10 in
Thickness
21 gauge
Size - Numeric
12

Details

Item
Safety Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
5
Series
Helix
Cuff Style
Knit
Glove Materials
HPPE
ANSI/ISEA Cut Grams
1,912 g
Glove Construction
Seamless Knit
Standards
ANSI/ISEA
Sold As
Pair
Insulated
No
ANSI/ISEA Puncture Level
2
Hem Style
Finished
Palm Type
Coated
Includes Finger Fourchettes
No
ANSI/ISEA Cut Load
1,912 g
Touchscreen Compatible
Yes
Includes Reinforced Thumb Crotch
Yes
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Palm Style
Grip-Coated
Cuff Color
Violet
ANSI/ISEA Puncture Force
45 N
Reflective Backing
No
Latex-Free
No
Glove Lining Material
HPPE
Reversible
No
Pairs per Package
1
ANSI/ISEA Abrasion Cycles
15,500
Glove Coating Color
Black
Hand Protection Style
Glove
Glove Hand Style
Left and Right
Fabric Weight
1.4 oz
Double-Dipped
No
Knit Material Color
Blue
Silicone-Free
Yes
Lint-Free
No
Finger Coverage
Full Finger
Glove Styles
Seamless Knit

Description

Safety Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection Puncture-Resistant, Standards ANSI/ISEA, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Tactility, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.