Thd Mill, STAG, 1-14, 1.152 Cut, TiAlN

  • Mfr # TM750-14A

  • Zoro # G8044601


product price:  $267.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Dia.
3/4 in
Length of Cut
1.1520 in
Number of Flutes
4
Thread Size
1"-14
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TM750-14A
Zoro #
G8044601
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
3/4 in
Length of Cut
1.1520 in
Thread Size
1"-14
Overall Length (In.)
6
Cutting Dia.
0.750"
Cutting Dia. (In.)
0.750
Length of Cut (In.)
1.152
Shank Length
4.8480 in
Cutter Dia. - Machining
3/4"
Cutter Dia.
3/4 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
Type
Staggered Tooth, Internal or External Threads
End Mill Material
Carbide
Application
For Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel
Pitch
14 TPI
Flutes
4
Finish
TiAlN
Thread Type
Inch
Nomenclature
TM
List Number
TM
Material Applications
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
Primary Material Application
All Materials
Flute Type
Straight
Series
SPTM
Thread Standard
UN

Description

Straight, Thread Mill, UN, Carbide, TiAlN, 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.