Trolley, 7500 lb.

  • Mfr # U34-310

  • Zoro # G8047295


product price:  $813.51
/ea
Free Shipping & Returns

Key Features

Trolley Item
Push Trolley
Load Capacity
7,500 lb
Fits Beam Flange W
3-1/4 in to 12-3/16 in
Fits Beam Height
24 in
Min. Radius Curve
78 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U34-310
Zoro #
G8047295
UPC #
094720914488
Country of Origin
Germany

Dimensions

Fits Beam Height
24 in
Min. Radius Curve
78 7/8 in
Trolley Wheel Dia.
4 3/8 in
Manufacturers Warranty Length
2 yr
For Max. Beam Flange Width
12 3/16 in
For Min. Beam Flange Width
3 1/4 in
Minimum Radius Curve
78 7/8 in
For Maximum Beam Height
24 in
Trolley Wheel Diameter
4 2/5 in
For Minimum Beam Height
24 in
Mfr. Warranty Length
2 yr

Details

Trolley Item
Push Trolley
Load Capacity
7,500 lb
Fits Beam Flange W
3-1/4 in to 12-3/16 in
Wheel Material
Spheroidal-graphite cast iron
Item
Trolley
Head Room To Shaft
2 1/2 in
Headroom to Connecting Shaft
2 1/2 in
Trolley Wheel Material
Cast Iron
Headroom to Mounting Point
1 11/32 in
Maximum Load Capacity
7,500 lb
Trolley Type
Push
Trolley Frame Material
Cast Aluminum
For Beam Shape
Flat, Tapered

Description

Trolley, Trolley Type Push, Maximum Load Capacity 7,500 lb, Trolley Frame Material Cast Aluminum, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 3 1/4 in, For Maximum Beam Flange Width 12 3/16 in, Headroom to Connecting Shaft 2 1/2 in, Headroom to Mounting Point 1 11/32 in, For Minimum Beam Height 24 in, For Maximum Beam Height 24 in, Includes Not Applicable, Minimum Radius Curve 78 7/8 in, Trolley Wheel Diameter 4 2/5 in, Trolley Wheel Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.