Zoro Homepage
This item is Discontinued.
No Product Image Available

Low Pressure Gauge, 2.5", 0-15psi, 1/4"CBM (Discontinued)

  • Mfr # LP2-254-15PSI
  • Zoro # G8050010
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP2-254-15PSI
Zoro #
G8050010
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
1/4" NPT
Length
2.76"
Diameter
2.60"
Dial Size (In.)
2-1/2

Details

Connection Location
Center Back
For Use With
Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy
Gauge Application
Low Pressure
Range
0 to 15 psi
Accuracy
3-2-3% of Span
Material
Chrome Plated Steel
Max. Pressure (PSI)
15

Description

Low Pressure Gauge,2.5",0-15psi,1/4"CBM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.