Zoro Homepage

Gauge, 2", 0-200psi, 1/4" Single Scale, 2 in Dial, 1/4 in NPT Male Lower Location

  • Mfr # S101D-204G

  • Zoro # G8050677


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Accuracy
3-2-3% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 in
Gauge Case Material
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S101D-204G
Zoro #
G8050677
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 in
Length
2.83"
Connection Size
1/4" NPT Male
Diameter
2.07"
Case Diameter
2.07 in
Nominal Dial Size
2 in

Details

Item
Gauge,2",0-200psi,1/4" Single Scale
Accuracy
3-2-3% of Span
Process Connection Location
Lower
Gauge Case Material
Black Steel
Material
Black Steel
Gauge Application
Commercial and Industrial
Connection Location
Lower
Max. Pressure (PSI)
200
Range
0 to 200 psi
Pressure Range
0 to 200 psi
Maximum Pressure
200

Description

Gauge,2 In.,0-200psi,1/4 In. Single Scale

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.