Coffee, Donut Shop Regular, Pod, Caffeinated, Ground, 2.34 lb, 96 PK
Mfr # 60052101
Zoro # G805310462
product price: $93.69
/pk 96, $0.98/ea
Free Shipping & Returns
Key Features
Net Weight
2.34 lb
Beverage Package Style
Pod
Coffee Roast/Tea Type
Medium
Package Weight
0.39 oz
Caffeine Type
Caffeinated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60052101
Zoro #
G805310462
UPC #
10834259007056
Country of Origin
United States
Dimensions
Size
Single Serving
Details
Item
Coffee
Net Weight
2.34 lb
Beverage Package Style
Pod
Coffee Roast/Tea Type
Medium
Package Weight
0.39 oz
Beverage Flavor
Donut Shop® Regular
Caffeine Type
Caffeinated
Beverage Format
Ground
For Use With
Keurig K-Cup System
Sub-Brand
The Original Donut Shop(R)
Description
This classic donut companion contains the highest quality Arabica beans... dunking is encouraged. The Original Donut Shop® Coffee lingers on your tongue and warms the soul. It brightens your day like a big scoop of sprinkles.
- • All-American roast.
- • Slightly bright, smooth flavor with sweet overtones.
- • K-Cups® for Keurig® brewers.
- • An extra bold medium roast coffee.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.