Coffee, Caribou Blend Decaf, Pod, Decaffeinated, Ground, 2.46 lb, 96 PK
Mfr # 6995
Zoro # G805310493
product price:Â $91.49
/pk 96, $0.95/ea
Free Shipping & Returns
Key Features
Net Weight
2.46 lb
Coffee Roast/Tea Type
Medium
Package Weight
0.41 oz
Caffeine Type
Decaffeinated
Beverage Format
Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6995
Zoro #
G805310493
UPC #
10611247376710
Country of Origin
United States
Dimensions
Size
Single Serving
Details
Item
Coffee
Net Weight
2.46 lb
Beverage Package Style
Pod
Coffee Roast/Tea Type
Medium
Package Weight
0.41 oz
Beverage Flavor
Caribou Blend Decaf
Caffeine Type
Decaffeinated
Beverage Format
Ground
For Use With
Keurig K-Cup System
Standards
Rainforest Alliance Certified
Sub-Brand
Caribou Coffee(R)
Description
Coffee, Net Weight 2.46 lb, Beverage Package Style Pod, Coffee Roast/Tea Type Medium, Package Weight 0.41 oz, Sub-Brand Caribou Coffee(R), Beverage Flavor Caribou Blend Decaf, Product Type Coffee, Caffeine Type Decaffeinated, Beverage Format Ground, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.