Coffee, Espresso, Pod, Caffeinated, Ground, 8.88 oz, 24 PK
Mfr # 6106
Zoro # G805310509
product price: $28.59
/pk 24, $1.19/eaKey Features
Net Weight
8.88 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Dark
Package Weight
0.37 oz
Beverage Flavor
Espresso
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6106
Zoro #
G805310509
UPC #
074471289967
Country of Origin
United States
Dimensions
Size
Single Serving
Details
Item
Coffee
Net Weight
8.88 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Dark
Package Weight
0.37 oz
Beverage Flavor
Espresso
Caffeine Type
Caffeinated
Beverage Format
Ground
For Use With
Keurig K-Cup System
Sub-Brand
Cafe Bustelo
Description
Medium, dark blend of the finest coffees for an irresistible aroma and rich, full-bodied flavor that stands up to milk and sugar, like no other!
- • Dark blend of the finest coffees.
- • Irresistible aroma.
- • Rich, full-bodied flavor stands up to milk and sugar.
- • K-Cups® for the Keurig® brewing system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.