Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WypAll GeneralClean L30 Heavy Duty cleaning Towels (05841), Jumbo Roll, Strong & Soft Towels, White

  • Mfr # 05841

  • Zoro # G805311384


product price: $50.69
/ea

Key Features

Number of Sheets
875
Material
Double Recreped (DRC)
Size
12 1/2 in x 12 1/4 in
Product Series
WYPALL(R) L30
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05841
Zoro #
G805311384
UPC #
036000058413
Country of Origin
United States

Dimensions

Size
12 1/2 in x 12 1/4 in
Sheet Length
12 1/2 in
Roll Length
904 ft
Sheet Width
12 1/4 in
Length
12 1/2 in
Width
12 1/4 in
Sheet Size
12 1/4 in x 12 1/2 in

Details

Item
Dry Wipe Roll
Number of Sheets
875
Material
Double Recreped (DRC)
Product Series
WYPALL(R) L30
Color
White
Ply
1
Lint Level
Standard
Wipe Type
General Purpose Wipe
Minimum Cleanroom Standards
None
Application
Cleaning
Package Type
Carton
Cleaning Cloth Color
White

Description

875 Sheets/Roll; 1 Jumbo Roll of WypAll GeneralClean L30 Heavy Duty Cleaning Towels/Case; 875 Sheets/Case; White; Strong and Soft Towels.

This heavy-duty cleaning towel has a cloth-like feel. Features a plush, soft surface with pockets in the inner layer to enhance absorbency. Soft enough for personal use on hands and skin. (Not for use on compromised skin or patient wiping.) Soft and absorbent; great for wiping up spills.

WypAll is the number one brand of disposable wipes in the US and Canada. Create a clean work environment with light to medium duty general cleaning solutions. When you're looking for a lighter-weight towel at an everyday great price, you can trust WypAll GeneralClean L30 Heavy Duty Cleaning Towels. They are designed with the DRC (double re-creping) process, which gives you high surface softness (a towel-like feel) with a reinforced grid that's strong for wet surface wiping and cleaning.

These WypAll GeneralClean L30 Heavy Duty Cleaning Towels are a great choice to replace air laid towels. They're also tough enough for light-duty processing, janitorial tasks and maintenance. They're a trusted tool to help you get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.