Beam Clamp, 3000 lb, Vertical, 3 to 7-1/2In

  • Mfr # BC-01.50-A

  • Zoro # G8053482


product price:  $1,194.99
/ea
Free Shipping & Returns

Key Features

Operation
Vertical Lift
Material
Steel
Safe Working Load
3,000 lb
Jaw Capacity
3 in to 7-1/2 in
Overall Width
11 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BC-01.50-A
Zoro #
G8053482
UPC #
094720888505
Country of Origin
United States

Dimensions

Overall Width
11 7/8 in
Overall Height
11 3/4 in
Minimum Beam Width
3 in
Maximum Beam Width
7 1/4 in
Overall Depth
5 in
Minimum Beam Thickness
1/4 in
Maximum Beam Thickness
1/2 in
Attachment Diameter
3 in

Details

Item
Beam Clamp
Operation
Vertical Lift
Material
Steel
Safe Working Load
3,000 lb
Jaw Capacity
3 in to 7-1/2 in
Lifting Point
Load Ring
Jaw Material
Steel
Locking Type
Locking Screw
Standards
ASME
Working Load Limit
3,000 lb
Minimum Jaw Opening
3 in
Compatible Beam Shape
Flat
Beam Mount Location
Bottom, Top
Maximum Jaw Opening
7 1/2 in
Clamp Type
Beam Flange Clamp
Attachment Type
Load Ring

Description

Beam Lifting Clamp, Clamp Type Beam Flange Clamp, Material Steel, Maximum Jaw Opening 7 1/2 in, Minimum Jaw Opening 3 in, Working Load Limit 3,000 lb, Attachment Type Load Ring, Maximum Beam Thickness 1/2 in, Compatible Beam Shape Flat, Minimum Beam Thickness 1/4 in, Overall Height 11 3/4 in, Attachment Diameter 3 in, Beam Mount Location Bottom, Top, Maximum Beam Width 7 1/4 in, Minimum Beam Width 3 in, Overall Depth 5 in, Overall Width 11 7/8 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.