Hi-Vis Short Sleeve T-Shirt, 100% Polyester Micro-Mesh, Navy, 3XL

  • Mfr # ST102

  • Zoro # G805403850


product price:  $24.65
/ea

Key Features

Size
3XL
Material
100% Polyester Micro-Mesh
Color
Navy
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST102
Zoro #
G805403850
UPC #
770167870432
Country of Origin
China

Dimensions

Size
3XL

Details

Item
Hi-Vis Short Sleeve T-Shirt
Material
100% Polyester Micro-Mesh
Color
Navy
Number of Outside Pockets
1

Description

S/S Safety T-Shirt w/PE Micro Mesh

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.