Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6290H-SP-35
Zoro #
G8054943
UPC #
-
Country of Origin
United States
Dimensions
Steel Thickness
8 in
Size
35
Details
Item
Cutting Tip
Series
6290H-SP
MAPP Gas Silver Braze
no
MAPP Gas Silver Solder
No
For Use With
Harris(R) Products
Propane Gas Silver Braze
no
Type
1 Piece
Propane Gas Soft Solder
no
MAPP Gas Soft Solder
no
Soft Solder Tube Cap.
No
Silver Solder Tube
no
Propane Gas Silver Solder
no
Oxygen Pressure
65 to 80 psi
Flame Type
Medium Preheat
Fuel Pressure
4 oz to 2 psi
Description
Cutting Tip, Flame Type Medium Preheat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.