Shop BALLYMORE
See all product information
Create Account
Rolling Ladder, Steel, 38 in.H
- Mfr # H418R
- Zoro # G805637194
product price:Â
$
346.99
/ea
Free Shipping & Returns
Key Features
Step Tread
Abrasive Mat
Overall Height
68 in
Base Depth
31 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H418R
- Zoro #
- G805637194
- UPC #
- -
- Country of Origin
- China
- Item
- Rolling Ladder,Steel,38"H
- Step Tread
- Abrasive Mat
- Color
- Gray
Dimensions
- Overall Height
- 68 in
- Base Depth
- 31 in
Description
Rolling Ladder,Steel,38 in.H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.