Pump, 300 GPH, Plastic,

  • Mfr # MD250

  • Zoro # G805653781


product price:  $97.99
/ea
Free Shipping & Returns

Key Features

Cord Length
20 ft
Standards
cULus, E318238
Features
Large and Stable Base, Oversized Ceramic Shaft, Removable Pre-Filter, Versatile
Includes
Prefilter 0.75 to 1 in Outlet Fitting
Pump Type
Magnetic Induction Pump
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MD250
Zoro #
G805653781
UPC #
727429003626
Country of Origin
China

Dimensions

Cord Length
20 ft
Overall Height
5 in
Manufacturer Warranty Length
5 yr Limited
Overall Width
3.5 in
Compatible Discharge Pipe Size
3/4 in
Compatible Intake Pipe Size
1 in
Overall Length
4.5 in

Details

Item
MD Series Pump, 250 GPH
Standards
cULus, E318238
Features
Large and Stable Base, Oversized Ceramic Shaft, Removable Pre-Filter, Versatile
Includes
Prefilter 0.75 to 1 in Outlet Fitting
Pump Type
Magnetic Induction Pump
Motor Enclosure
Totally Enclosed
Phase
Single
Compatible with Media Type
Water
Pump Housing Material
Plastic
Nameplate Voltage
115V
Series
MD
Flow Rate @ 5 ft of Head (Maximum)
65 gph
Discharge Type
MIPT
Flow Rate @ 10 ft of Head (Maximum)
0 gph
Series Family
Tidalwave
Flow Rate @ 15 ft of Head (Maximum)
0 gph
Intake Type
MIPT
Submersible
Yes
Maximum Flow Rate
300 gph
Maximum Feet of Head
6 ft
Flow Rate @ 20 ft of Head (Maximum)
0 gpm

Description

MD Series Pump, 250 GPH, Pump Housing Material Plastic, Horsepower Not Applicable, Nameplate Voltage 115V, Maximum Feet of Head 6 ft, Flow Rate @ 5 ft of Head (Maximum) 65 gph, Flow Rate @ 10 ft of Head (Maximum) 0 gph, Flow Rate @ 15 ft of Head (Maximum) 0 gph, Flow Rate @ 20 ft of Head (Maximum) 0 gpm, Compatible Intake Pipe Size 1 in, Compatible Discharge Pipe Size 3/4 in, Intake Type MIPT, Discharge Type MIPT, Cord Length 20 ft, Pump Type Magnetic Induction Pump, Submersible Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.