Exterior Paint, Gloss, Red, 1 gal

  • Mfr # 176842

  • Zoro # G805654177


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Paint Color Family
Reds
Finish
Gloss
Color
Red
Paint and Primer Sub Category
Rust Preventative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
176842
Zoro #
G805654177
UPC #
42909082978
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Exterior Paint
Paint Color Family
Reds
Finish
Gloss
Color
Red
Paint and Primer Sub Category
Rust Preventative

Description

X-o rust anti-rust enamel, gloss finish, bright red, gallon - 176842 x-o rust waterbase anti-rust brush-on enamel is the perfect paint for both interior and exterior metal substrates. This formula is fast drying and features superior rust protection. Low odor. Resists abrasion, weathering, and fading. Soap and water cleanup. Interior or exterior metal surfaces, such as file cabinets, fencing, metal, drains, piping, and tools. Ideal for metal roofs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.