MidKnight MK-296, Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black

  • Mfr # MK-296

  • Zoro # G805658380


product price:  $16.15
/pk 100, $0.16/ea

Key Features

Material
Nitrile
Palm Thickness
4.7 mil
Color
Black
Disposable Glove Type
Food-Grade, General Purpose, Medical-Grade
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MK-296
Zoro #
G805658380
UPC #
769799296062
Country of Origin
Malaysia

Dimensions

Size
M
Palm Thickness
4.7 mil
Size - Numeric
8
Length
245 mm
Finger Thickness
5.9 mil
Size- Alpha
M

Details

Item
Disposable Gloves
Material
Nitrile
Color
Black
Disposable Glove Type
Food-Grade, General Purpose, Medical-Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
MidKnight MK-296
Sterile/Non-Sterile
Non-Sterile
Accelerator-Free
Contains Accelerators
Texture
Smooth
Texture Location
Full
Standards
ASTM D6319, EN 1149-1/2/3, EN 420:2003 + A1:2009, FDA21 CFR 177-2600, ISO 11193, US QSR/FDA 510(k)
Cuff Style
Beaded
Anti-Static
Anti-Static Included
Medical Glove Type
Exam
Glove Treatments
Powder-Free
Double Gloving Method
Outer
Features
Non-Foaming
Silicone-Free
Silicone-Free
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Acceptable Quality Level (AQL)
1.5
Tested for Fentanyl Protection
Tested for Fentanyl Protection
Federal 209E Clean Room Class
Not Rated
Green Environmental Attribute
Plastic-Free Packaging Product

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Included, Color Black, Cuff Style Beaded, Disposable Glove Type Food-Grade, General Purpose, Medical-Grade, Double Gloving Method Outer, Features Non-Foaming, Finger Thickness 5.9 mil, Latex-Free Latex-Free, Length 245 mm, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4.7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products