LED Directional Warrning Light

  • Mfr # ED5051VDL1-RW-WWG

  • Zoro # G805778408


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Lens Color
Red, White
Lighting Technology
LED
Lens Material
Polycarbonate
Housing Color
Black
Includes
Mounting Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED5051VDL1-RW-WWG
Zoro #
G805778408
UPC #
758379105603
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
6-5/8 in
Overall Length
6-5/8 in
Overall Height
1-5/16 in

Details

Item
LED Directional Warrning Light
Lens Color
Red, White
Lighting Technology
LED
Lens Material
Polycarbonate
Housing Color
Black
Includes
Mounting Bracket
Voltage
TRUE
Light Placement - Vehicle Lighting
Interior
Flashes per Minute
Variable
Base Material
Polycarbonate
Mounting - Vehicle Lighting
Suction
Lamp Life
80,000 hrs
Features
Removable Shroud
Housing Material
Polycarbonate
Standards
R10, R65, RCM, RoHS Compliant, SAE Class I
Mount Type
Screws, Suction Cups, Tape
Electrical Connection
Lighter Plug
Number of Flash Patterns
36
Includes Electrical Connection
Electrical Connection Included
Current
1.7 A
Series
ED5051VDL1 Series
Light Color
Red, White
Maximum Operating Temperature
149 Degrees F
Installation Location
Dashboard, Visor
Installation Type
Permanent, Removable
Minimum Operating Temperature
-40 Degrees F

Description

LED Directional Warrning Light, Lighting Technology LED, Housing Material Polycarbonate, Light Color Red/White, Current 1.7 A, Overall Length 6 5/8 in, Overall Height 1 5/16 in, Overall Width 6 5/8 in, Lens Color Red/White, Operating Voltage 12-24V DC, Electrical Connection Lighter Plug, Number of Flash Patterns 36, Flashes per Minute Variable, Mount Type Screws, Suction Cups, Tape, Series ED5051VDL1 Series, Includes Electrical Connection Electrical Connection Included, Features Removable Shroud

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.