4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 4000K, 120 Volts

  • Mfr # S21267

  • Zoro # G805829315


product price:  $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Voltage
120V
Watts
4W
Bulb Base Type
Candelabra
Bulb Shape
B11
Bulb Housing
Glass / Nickel Plated Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S21267
Zoro #
G805829315
UPC #
45923205828
Country of Origin
China

Dimensions

Length
3.4

Details

Item
LED Filament Bulb
Voltage
120V
Watts
4W
Bulb Base Type
Candelabra
Bulb Shape
B11
Bulb Housing
Glass / Nickel Plated Aluminum
Color Temperature
4000K
Dimmable
Yes
Lumens
350L
Rated Life
15000 hrs
Light Technology
LED
Type
Standard
For Enclosed Fixtures
Yes
Light Distribution
300
Bulb Finish
Clear
Bulb Beam Angle
300 Degrees
Green Certification or Other Recognition
Lawful for sale in California
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Primary Application
Decorative
Light Color
Cool White
Bulb Designation
Wet
Standards
cETLus
Color Rendering Index
90
Maximum Operating Temperature
113 degrees fahrenheit
Incandescent Wattage Equivalency
40 watts
Bulb Minimum Starting Temperature
-4 degrees fahrenheit

Description

Satco's S21267 4-watt LED lamp is traditional, yet contemporary with its vintage style and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light. • MOL: 3.97 inches, MOD: 1.38 inches • Candelabra base • Clear finish • B11 lamp shape • 4000K Cool white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.