Napa Gray SAMPLE Glazed Ceramic Mesh-Mounted Mosaic Tile

  • Mfr # ZOR-PT-0507-SAM

  • Zoro # G805838164


product price:  $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Ceramic
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0507-SAM
Zoro #
G805838164
UPC #
-
Country of Origin
India

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
GRAY
Material
Ceramic
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

MSI’s Napa Gray mosaic tile offers a beautiful natural stone look in an affordable, durable, and virtually maintenance-free ceramic. gorgeous go-with-anything gray hues and tonal veins lend timeless elegance to be enjoyed for years to come. with its classic style and lovely matte finish, this mosaic tile works with nearly any decorative scheme. napa gray creates a stunning backsplash, countertop, shower surround and more, in both residential and commercial properties. pair with napa gray floor and wall tile for easy to achieve designer looks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.