Keyed Shaft, 1/2"x1/4", Carbon Steel (Discontinued)
- Mfr # KRS1.9375-3-I-CS
- Zoro # G805970727
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KRS1.9375-3-I-CS
Zoro #
G805970727
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1 15/16 in
Length
3 in
Diameter Tolerance
+/-0.0035 in
Keyway Depth
1/4 in
Keyway Width
1/2 in
Keyway Length
1/4 in
Overall Length
3 in
Details
Material
1045 Carbon Steel
Item
Fully Keyed Rotary Drive Shaft
Standards
ANSI B17.1-1967, ASTM A-108, R1973
Straightness Tolerance
0.012 in/ft
System of Measurement
Inch
End Type
Keyed
Number of Grooves
0
Description
Fully Keyed Rotary Drive Shaft, Material 1045 Carbon Steel, Diameter 1 15/16 in, Overall Length 3 in, System of Measurement Inch, Diameter Tolerance +/-0.0035 in, End Type Keyed, Keyway Depth 1/4 in, Keyway Length 1/4 in, Keyway Width 1/2 in, Standards ANSI B17.1-1967, ASTM A-108, R1973, Straightness Tolerance 0.012 in/ft, Groove Spacing Not Applicable, Number of Grooves 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.