Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 CARRY-ON 3600W/1800W Power Supply (Tool Only)

  • Mfr # 2845-20

  • Zoro # G805976668


product price: $799.00
/ea
Free Shipping & Returns

Key Features

Rated Voltage
120V AC
For Battery Chemistry
Li-Ion
Overall Height
13 3/4 in
Inverter Output Current
15 A
Standards
UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2845-20
Zoro #
G805976668
UPC #
045242551460
Country of Origin
Viet Nam

Dimensions

Overall Height
13 3/4 in
Overall Width
12 1/4 in
Overall Depth
15 1/16 in

Details

Item
Portable Generator
Rated Voltage
120V AC
For Battery Chemistry
Li-Ion
Inverter Output Current
15 A
Standards
UL
Inverter Output Voltage
120V
For Battery Series
M18
Inverter Rated Watts
1,800 W
Plug Type
Three-Prong
Charger Input Voltage
120V
Inverter Peak Watts
3,600 W
Charger Class
Standard
Battery Chemistry
Li-Ion
Includes
Charging Cord
Battery Capacity Charged in 1-Hour
3 Ah
Wireless Tool Tracking
No
Charging Port Voltage
(4) M18
Number of Ports
4
Charging Type
Simultaneous
Includes Batteries
No
AC Charge Time to Full Charge
1 hr
Rated Current
15 A
Includes Display
Yes
Surge Wattage
3,600 W
Includes Wireless Charging
Yes
Maximum Operating Temperature
105 Degrees F
Minimum Operating Temperature
32 Degrees F
Maximum Number of Batteries
4
Series
M18 CARRY-ON
Rated Wattage
1,800 W
Manufacturer Warranty
3 yr
Number of AC Receptacles
2
Number of Batteries Included
0
Parallel Configuration Capable
No
Rated Frequency
60 Hz
Number of USB-C Ports
1
Number of USB-A Ports
1
CARB Compliant
Yes
Starter Type
Electric

Description

M18 CARRY-ON 3600W / 1800W Power Supply provides the most versatile 15A power for the jobsite, with less hassle. The power supply delivers 3600 starting watts,1800 running watts of pure sine wave inverter energy with longer sustained power. users can run demanding trade tools, such as table saws, pancake compressors, or even pipe threaders. Power everything from 15A tools to your sensitive electronics, with instant start technology and better-sustained power. With a combination of any M18 batteries, users can power any 15A products and minimize hassles typically associated with power on the jobsite. The quiet, compact, emissions-free cordless Power Supply can operate indoors and underground, including confined spaces, scissor lifts, and utility carts. The lightweight and compact design of the CARRY-ON Power Supply allows users to have power by their side, instead of relying on gas alternatives and extension cords. M18 CARRY-ON can only run on 4 batteries. Users can charge M18 Batteries simultaneously at a 3A standard rate when the product is not in discharge mode. Prevent battery theft with lockable battery bays using a padlock (not included). Charge your sensitive electronics faster, with USB-C PD and USB-A ports. The temporary power supply is compatible with the Shoulder Strap (sold separately), reducing fatigue during transportation on and off the jobsite.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.