ELUXA STROBE

  • Mfr # ELSPSTR

  • Zoro # G805987695


product price:  $119.86
/ea
Free Shipping & Returns

Key Features

Standards
FCC, UL, ULC
Mounting
Wall
Indoor/Outdoor
Indoor
Voltage
24 V, 25 V, 70 V
Includes
Mounting Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELSPSTR
Zoro #
G805987695
UPC #
786697009648
Country of Origin
Romania

Dimensions

Depth
4.56 in
Height
6.35 in
Width
2.94 in
Overall Depth
4.56 in
Overall Width
2.94 in
Overall Height
6.35 in

Details

Item
Speaker Strobe
Standards
FCC, UL, ULC
Mounting
Wall
Indoor/Outdoor
Indoor
Voltage
24 V, 25 V, 70 V
Includes
Mounting Plate
Features
Energy Efficient, High Fidelity
Housing Material
Plastic
Current Drawn
0.022 DC, 0.03 DC, 0.06 DC, 0.086 DC, 0.125 DC, 0.185 DC
Housing Color
Red
Lens Material
Lexan
Visual Indicator Type
Strobe
Watts
5 W
Audible Alarm Type
Fire Alarm
Sound Level
75 dBA, 79 dBA, 82 dBA, 85 dBA, 87 dBA
Light Output
15 cd
Decibels
75 dBA, 79 dBA, 82 dBA, 85 dBA, 87 dBA
Power Source
Wire
Lens Color
Clear
Lamp Type
LED
Sound Pattern
Continuous
Color
Red
Operating Temp.
32 Degrees to 122 Degrees F
Lamp Life
100,000 hr
Lens Design
LED
Product Type
Speaker Strobe
Frequency Response - Maximum
8,000 Hz
Frequency Response - Minimum
300 Hz
Connection Type
Screw Terminal
Environment
Indoor
Operating Temperature - Maximum
122 Degrees F
Wattage
5 W
Operating Temperature - Minimum
32 Degrees F
Light Operating Mode
Strobe
Legend
FIRE

Description

ELUXA STROBE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.