Shop BIO-EX

Firefighting Foam, Fluorine-Free, Concentrate, Tote, 265 gal

  • Mfr # F05.10.0019

  • Zoro # G806000140


product price:  $6,680.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Extinguishing Agent Type
Fluorine-Free Foams
Concentration Type
Concentrated
Biodegradable
Yes
Non-Toxic
Yes
Container Size
265 gal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F05.10.0019
Zoro #
G806000140
UPC #
-
Country of Origin
Multiple

Dimensions

Container Size
265 gal

Details

Item
Firefighting Foam
Extinguishing Agent Type
Fluorine-Free Foams
Concentration Type
Concentrated
Biodegradable
Yes
Non-Toxic
Yes
Formulation
Ethanol, Proprietary Mixture of Surfactants
Container Type
Tote

Description

The BIO-EX - F05.10.0019 is a concentrated firefighting foam supplied in a 265 gal tote. It uses a fluorine-free foam (FFF) extinguishing agent and is formulated with ethanol and a proprietary mixture of surfactants. This firefighting foam is used as a fire suppression agent that forms a blanket over the surface of flammable liquids and fuels to smother flames and may reduce the potential for re-ignition when applied according to product instructions and applicable firefighting protocols.

Key Features:

  • Firefighting foam: a fire suppression agent for flammable liquid and fuel fires.
  • Extinguishing agent type: Fluorine-Free Foams (FFF).
  • Concentration type: Concentrated.
  • Formulation: Ethanol and proprietary mixture of surfactants.
  • Container size: 265 gal.
  • Container type: Tote.
  • Biodegradable: Yes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.