Bed Mattress, 75 in L

  • Mfr # 527008-30

  • Zoro # G806016677


product price:  $434.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Length
75 in
Width
38 in
Inner Material
Gel Foam, Innerspring, Foam
Cover Material
Knit Fabric
Outer Cover
Knit Fabric, Surface Guard Antimicrobial Treatment and Chill Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
527008-30
Zoro #
G806016677
UPC #
-
Country of Origin
United States

Dimensions

Size
Twin
Length
75 in
Width
38 in
Overall Width
38 in
Overall Height
13 in
Overall Length
75 in
Mattress Height
13 in
Nominal Size
Twin

Details

Inner Material
Gel Foam, Innerspring, Foam
Cover Material
Knit Fabric
Outer Cover
Knit Fabric, Surface Guard Antimicrobial Treatment and Chill Technology
Item
Bed Mattress
Coil Count
594
Standards
16 CFR Parts 1632 and 1633
Firmness
Soft
Comfort Layer Material
Gel Foam
Core Type
Innerspring
Top Type
Euro Top
Flammability Standards
16 CFR 1632, 16 CFR 1633

Description

Decorah Soft 13in -Twin Mattress, Twin Size, Width 38 in, Length 75 in, Mattress Height 13 in, Outer Cover Knit fabric, surface guard antimicrobial treatment and chill technology, Inner Material Gel Foam, innerspring, foam, Standards 16 CFR Parts 1632 and 1633

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.