Industrial Wool Felt Sheets, 1/2", S2-20, 36"
Mfr # BULK-FS-S2-8
Zoro # G806134425
product price:Â $494.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/2"
Grade
S2-20
Length
36"
Material
Wool Felt
Backing Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FS-S2-8
Zoro #
G806134425
UPC #
193005263348
Country of Origin
China
Dimensions
Thickness
1/2"
Length
36"
Width
36"
Details
Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
S2-20
Material
Wool Felt
Backing Type
Plain
Vibration Absorption
Ultra High
Tensile Strength (PSI)
500 psi
Color
Off White
Durometer
55A
Abrasion Resistance
Excellent
Hardness
Hard
Density (Lbs./Sq. Yd.)
10.00 lbs/sq yd
Maximum Temperature
200 Degrees F
Tensile Strength
500 psi
Density
10 lb/sq yd
Wool Content
100 %
Minimum Temperature
-80 Degrees F
Shape
Sheet
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.