Industrial Wool Felt Sheets, 1/2", S2-24, 12"
Mfr # BULK-FS-S2-19
Zoro # G806134470
product price:Â $105.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/2"
Grade
S2-24
Length
12"
Material
Wool Felt
Backing Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-FS-S2-19
Zoro #
G806134470
UPC #
193005263416
Country of Origin
China
Dimensions
Thickness
1/2"
Length
12"
Width
12"
Details
Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
S2-24
Material
Wool Felt
Backing Type
Plain
Hardness
Hard
Color
Off White
Abrasion Resistance
Excellent
Durometer
60A
Vibration Absorption
Ultra High
Tensile Strength (PSI)
500 psi
Density (Lbs./Sq. Yd.)
12.00 lbs/sq yd
Wool Content
100 %
Maximum Temperature
200 Degrees F
Shape
Sheet
Tensile Strength
500 psi
Density
12 lb/sq yd
Minimum Temperature
-80 Degrees F
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.