Shop FEIT ELECTRIC

LED, 3.8 W, G25, Medium Screw (E26), PK3

  • Mfr # G2540W930CA/FIL/3

  • Zoro # G806284090


product price: 
$
11.59
/pk 3, $3.86/ea

Key Features

Voltage
120V AC
Watts
3.8 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
G25
Bulb Housing
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G2540W930CA/FIL/3
Zoro #
G806284090
UPC #
-
Country of Origin
China

Dimensions

Bulb Dia.
3 1/8 in
Length
4 1/2 in
Bulb Manufacturers Warranty Length
3 yr
Overall Length
4 1/2 in
Wire Rope Length
4 1/2 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
3.8 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
G25
Bulb Housing
Glass
Color Temperature
3000K
Dimmable
Yes
Lumens
350 lm
Rated Life
15,000 hr
Light Technology
LED
Bulb Finish
Frosted
Compliance Type
CEC Title 20
Light Color
White
Wattage Equivalency
40W INC
For Use With
Bath and Vanity, Damp Environments
Color Rendering Index
90
Bulb Minimum Starting Temperature
-4 Degrees F
Standards
CEC Compliant, RoHS Compliant
Rough Service
No
Green Certification or Other Recognition
UL Energy Efficiency Certified
For Enclosed Fixtures
Yes
Energy Star Compliant
Yes
Shatter-Resistant
No
Features
Bright White Glow Makes any Room Cozy and Inviting, Combines the Latest in LED Technology with a Timeless, Traditional Look, Exposed Filament Look Lends a Touch of Elegance to any Room
UL 1993 Environmental Rating
Damp Location
Color Selectable
No
Incandescent Wattage Equivalency
40 W
Lumen Selectable
No

Description

Package Quantity 3

Ratings & reviews