Shop PHILIPS
See all product information
Create Account
479626 F32T8' Fluorescent T8 Lamp, 32W, 2600 Lumens, 4100K, Medium Bi-Pin, PK30
- Mfr # 479626
- Zoro # G506382621
product price:Â
$
306.99
/pk of 30, $10.23/ea
Free Shipping & Returns
Key Features
Bulb Shape
T8
Watts
32
Bulb Base Type
Medium Bi-Pin
Color Temperature
4100 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 479626
- Zoro #
- G506382621
- UPC #
- 46677479633
- Country of Origin
- Mexico
- Bulb Shape
- T8
- Watts
- 32
- Bulb Base Type
- Medium Bi-Pin
- Color Temperature
- 4100 K
Description
PHILIPS 479626 F32T8/941/ALTO 4' FLUORESCENT T8 LAMP, 32W, 2600 LUMENS, 4100K, MEDIUM BI-PIN PHILIPS T8 HIGH CRI LAMPS FEATURING ALTO II TECHNOLOGY ARE IDEAL WHEN BETTER COLOR RENDERING PROPERTIES ARE PREFERRED. FEATURES:
- CRI 90 ALTO II TECHNOLOGY IS TCLP COMPLIANT WITH ONLY 1.7MG OF MERCURY RATED AVG. LIFE 30,000 HOURS ON INSTANT START BALLAST 95% LUMEN MAINTENANCE AND REDUCED LAMP-END BLACKENING 4100K COOL WHITE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.