Zoro Homepage
This item is Discontinued.
Zoro Select Hex Head Cap Screw, Plain 8 Carbon Steel, 45 PK 452570-BR

Hex Head Cap Screw, Plain 8 Carbon Steel, 45 PK (Discontinued)

  • Mfr # 452570-BR
  • Zoro # G8062984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452570-BR
Zoro #
G8062984
UPC #
087302609674
Country of Origin
United States

Dimensions

Thread Size
16
Head Width
1 1/8 in
Min. Thread Length
1 3/4 in
Head Height
15/32 in
Dia./Thread Size
3/4"-16

Details

System of Measurement
Inch
Material
8 Carbon Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Proof Load
120,000 psi
Thread Type
UNF (Fine)
Tensile Strength
150,000 psi
Rockwell Hardness
C33 to C39
Type
High Strength
Fastener Industry Standards
ASME B18.2.1
Head Type
Hex
Fastener Finish
Black Oxide
Basic Material
Steel
Material Grade
Grade 8
Fastener Thread Style
Partially Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Black Oxide, Dia./Thread Size 3/4 In.-16, Fastener Thread Direction Right Hand, Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.