Heavy Hex Nut, 7/16"-14, Steel, Grade A, Plain, 27/64 in Ht, 100 PK

  • Mfr # 222308-PR-100

  • Zoro # G806322327


product price:  $71.29
/pk 100, $0.71/ea

Key Features

Thread Size
7/16"-14
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
Hex Height
27/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
222308-PR-100
Zoro #
G806322327
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
7/16"-14
Hex Height
27/64 in
Hex Width
3/4 in

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch

Description

7/16"-14 Heavy Hex Nut/A563 Grade A Steel/Plain , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.